Zoro Homepage
This item is Discontinued.
Panduit Copper Patch Cord, Category 5E, Green (10 Pack), 10PK NK5EPC14GRY

Copper Patch Cord, Category 5E, Green (10 Pack), 10PK (Discontinued)

  • Mfr # NK5EPC14GRY
  • Zoro # G104859167
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NK5EPC14GRY
Zoro #
G104859167
UPC #
7498305514
Country of Origin
Costa Rica

Dimensions

Outside Dia.
0.21
Conductor Size
24 AWG
Overall Length
14 ft

Details

Connector Type - Patch Cord
Modular Plug
Connector Type
Modular Plug
Standards
Color
Green
Application
1) Ethernet 10BASE-T, 100BASE-T (Fast Ethernet), and 1000BASE-T (Gigabit Ethernet) 2) 155 Mb/s ATM, 622 Mb/s ATM, 1.2 Gb/s ATM 3) Token Ring 4/16 4) Voice over internet protocol (VoIP)

Description

Netkey copper patch cord, category 5e, 14 ft., green UTP cable.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.