Zoro Homepage
This item is Discontinued.
Panduit Copper Patch Cord, Category 5E, Green (10 Pack), 10PK NK5EPC20GRY

Copper Patch Cord, Category 5E, Green (10 Pack), 10PK (Discontinued)

  • Mfr # NK5EPC20GRY
  • Zoro # G404859683
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NK5EPC20GRY
Zoro #
G404859683
UPC #
7498305519
Country of Origin
Costa Rica

Dimensions

Outside Dia.
0.215
Conductor Size
24 AWG
Overall Length
20 ft

Details

Connector Type - Patch Cord
Modular Plug
Color
Green
Jacket Material
Polyvinyl Chloride
Standards
Connector Type
Modular Plug
Application
(1) Ethernet 10BASE-T, 100BASE-T (Fast Ethernet), 1000BASE-T (Gigabit Ethernet) (2) 155 Mb/s ATM, 622 Mb/s ATM (3) Token ring 4/16 (4) Voice/data systems (5) Voice over Internet Protocol (VoIP)

Description

The NetKey Cat 5e UTP Patch Cord is constructed of 24 AWG, unshielded, twisted pair, stranded, CM cable with modular plugs on both ends. The patented tangle free latch prevents snags and provides easy release saving time on frequent moves, adds, and changes. The patch cord is 20 feet in length and green.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.