Zoro Homepage

Copper Patch Cord, Category 5E, Green (10 Pack), 10PK

  • Mfr # NK5EPC5GRY

  • Zoro # G804858606


product price: $71.65
/pk 10, $7.17/ea

Key Features

Item - Data Cable
Patch Cord
Category - Data Cable
5e
Connector Type - Patch Cord
Modular Plug
Boot Type - Data cable
No Boot
Shielded
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NK5EPC5GRY
Zoro #
G804858606
UPC #
7498305529
Country of Origin
Costa Rica

Dimensions

Length - Patch Cord
5 ft
Wire Size
24 AWG
Outside Dia.
0.215
Conductor Size
24 AWG
Overall Length
5 ft

Description

The NetKey Cat 5e UTP Patch Cord is constructed of 24 AWG, unshielded, twisted pair, stranded, CM cable with modular plugs on both ends. The patented tangle free latch prevents snags and provides easy release saving time on frequent moves, adds, and changes. The patch cord is 5 feet in length and green.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.