Zoro Homepage
This item is Discontinued.
Panduit Copper Patch Cord, Category 5E, Orang (10 Pack), 10PK NK5EPC7ORY

Copper Patch Cord, Category 5E, Orang (10 Pack), 10PK (Discontinued)

  • Mfr # NK5EPC7ORY
  • Zoro # G604858868
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NK5EPC7ORY
Zoro #
G604858868
UPC #
7498328268
Country of Origin
Costa Rica

Dimensions

Conductor Size
24 AWG
Overall Length
7 ft

Details

Standards
Operating Temp. Range
140 Degrees F to 14 Degrees F
Color
Orange
Application
Ethernet 10BASE-T, 100BASE-T (Fast Ethernet), and 1000BASE-T (Gigabit Ethernet), 155 Mb/s ATM, 622 Mb/s ATM, 1.2 Gb/s ATM, Token Ring 4/16, Voice over internet protocol (VoIP)

Description

Netkey copper patch cord, category 5e, 7 ft., orange UTP cable.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.