Copper Patch Cord, Category 5E, Red U (10 Pack), 10PK

  • Mfr # NK5EPC3RDY

  • Zoro # G304858229


product price:  $71.19
/pk 10, $7.12/ea

Key Features

Category - Data Cable
5e
Connector Type - Patch Cord
Modular Plug
Boot Type - Data cable
No Boot
Shielded
No
Length - Patch Cord
3 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NK5EPC3RDY
Zoro #
G304858229
UPC #
7498305525
Country of Origin
Costa Rica

Dimensions

Length - Patch Cord
3 ft
Conductor Size
24 AWG
Outside Dia.
0.215
Wire Size
24 AWG
Overall Length
3 ft

Details

Category - Data Cable
5e
Connector Type - Patch Cord
Modular Plug
Boot Type - Data cable
No Boot
Shielded
No
Jacket Color
Red
Standards
Exceeds all ANSI/TIA-568.2-D Category 5e and ISO 11801 Class D standards for all frequencies from 1 to 100 MHz; Meets ANSI/TIA-1096-A (formerly FCC Part 68); IEC 60603-7; UL 1863 and CAN/CSA-C22.2 (UL File E129886), RoHS Compliant, Supports IEEE 802.3af/802.3at and 802.3bt type 3 and type 4 PoE applications; RoHS Compliant; wired to be compatible with both T568A and T568B wiring schemes.
Shielding Type
U/UTP
Fire Rating - Data Cable
CM
Jacket Material
Polyvinyl Chloride
Temp. Range
-10 to 60°C
Color
Red
Connector Type
Modular Plug
Application
(1) Ethernet 10BASE-T, 100BASE-T (Fast Ethernet), 1000BASE-T (Gigabit Ethernet) (2) 155 Mb/s ATM, 622 Mb/s ATM (3) Token ring 4/16 (4) Voice/data systems (5) Voice over Internet Protocol (VoIP)
Performance Level
Category 5e
Max Operating Temperature
60 degrees celsius
Min Operating Temperature
-10 degrees celsius
Product Class
Copper Systems
Gauge
24

Description

The NetKey Cat 5e UTP Patch Cord is constructed of 24 AWG, unshielded, twisted pair, stranded, CM cable with modular plugs on both ends. The patented tangle free latch prevents snags and provides easy release saving time on frequent moves, adds, and changes. The patch cord is 3 feet in length and red.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.