Copper Patch Cord, Category 5E, Viole (10 Pack), 10PK

  • Mfr # NK5EPC2MVLY

  • Zoro # G604858233


product price:  $85.99
/pk 10, $8.60/ea
Free Shipping & Returns

Key Features

Length - Patch Cord
2 m
Standards
ANSI/TIA-568-C.2 Category 5e and ISO 11801 Class D, ANSI/TIA-568-C.2 and ISO 11801 Category 5e, ANSI/TIA-1096A (formerly FCC Part 68), IEC 60603-7, IEEE 802.3af/802.3at and proposed 802.3bt type 3 and type 4 PoE applications, cULus Listed; UL 1863 and CAN/CSA-C22.2 (UL File E129886), CM rated802.3af / 802.3at and 802.3bt type 3 and type 4, UL 1863, CSA standard C22.2, RoHS Compliant
Wire Size
24 AWG
Category - Data Cable
5e
Shielding Type
U/UTP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NK5EPC2MVLY
Zoro #
G604858233
UPC #
7498331484
Country of Origin
Multiple

Dimensions

Length - Patch Cord
2 m
Wire Size
24 AWG
Conductor Size
24 AWG
Overall Length
2 m

Details

Standards
ANSI/TIA-568-C.2 Category 5e and ISO 11801 Class D, ANSI/TIA-568-C.2 and ISO 11801 Category 5e, ANSI/TIA-1096A (formerly FCC Part 68), IEC 60603-7, IEEE 802.3af/802.3at and proposed 802.3bt type 3 and type 4 PoE applications, cULus Listed; UL 1863 and CAN/CSA-C22.2 (UL File E129886), CM rated802.3af / 802.3at and 802.3bt type 3 and type 4, UL 1863, CSA standard C22.2, RoHS Compliant
Category - Data Cable
5e
Shielding Type
U/UTP
Solid / Stranded
Stranded
Shielded
No
Fire Rating - Data Cable
CM
Jacket Color
Violet
Temp. Range
-10 to 60°C
Item - Data Cable
Patch Cord
Color
Violet
Application
Ethernet 10BASE-T, 100BASE-T (Fast Ethernet), and 1000BASE-T (Gigabit Ethernet), 155 Mb/s ATM, 622 Mb/s ATM, 1.2 Gb/s ATM, Token Ring 4/16, Voice over internet protocol (VoIP)

Description

Netkey copper patch cord, category 5e, 2 meters, violet UTP cable.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.