
Copper Patch Cord, Category 5E, Viole (10 Pack), 10PK (Discontinued)
- Mfr # NK5EPC5VLY
- Zoro # G704858492
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NK5EPC5VLY
Zoro #
G704858492
UPC #
7498317620
Country of Origin
Costa Rica
Dimensions
Outside Dia.
0.21
Conductor Size
24 AWG
Overall Length
5 ft
Details
Connector Type - Patch Cord
Modular Plug
Color
Violet
Standards
Connector Type
Modular Plug
Application
1) Ethernet 10BASE-T, 100BASE-T (Fast Ethernet), and 1000BASE-T (Gigabit Ethernet) 2) 155 Mb/s ATM, 622 Mb/s ATM, 1.2 Gb/s ATM 3) Token Ring 4/16 4) Voice over internet protocol (VoIP)
Description
Netkey copper patch cord, category 5e, 5 ft., violet UTP cable.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.