Copper Patch Cord, Category 6, Blue U (10 Pack), 10PK
Mfr # NK6PC25BUY
Zoro # G404859362
product price: $219.99
/pk 10, $22.00/ea
Free Shipping & Returns
Key Features
Connector Type - Patch Cord
Modular Plug
Color
Blue
Outside Dia.
0.235
Conductor Size
24 AWG
Connector Type
Modular Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NK6PC25BUY
Zoro #
G404859362
UPC #
7498329076
Country of Origin
Costa Rica
Dimensions
Outside Dia.
0.235
Conductor Size
24 AWG
Details
Connector Type - Patch Cord
Modular Plug
Color
Blue
Connector Type
Modular Plug
Jacket Material
Polyvinyl Chloride
Standards
Description
The NetKey Cat 6 UTP Patch Cord is constructed of 24 AWG, unshielded, twisted pair, stranded, CM cable with enhanced performance modular plugs. The patented tangle free latch prevents snags and provides easy release saving time on frequent moves, adds, and changes. The patch cord’s slender strain relief boot provides easy access in high-density applications. The patch cord is 25 feet in length and blue.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.