Panduit NetKey BNC Coupler Module - modular insert (coupling)

  • Mfr # NKBNCMBLY

  • Zoro # G004859458


product price:  $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Dimensions
0.86 H x 0.64 W
Termination Type
Coupler
Depth
0.79 in
Adapter Type
BNC
Height
0.86 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NKBNCMBLY
Zoro #
G004859458
UPC #
7498305582
Country of Origin
Costa Rica

Dimensions

Dimensions
0.86 H x 0.64 W
Depth
0.79 in
Height
0.86 in
Width
0.64 in

Details

Color
Black
Termination Type
Coupler
Adapter Type
BNC
Standards
RoHS Compliant
Connection B
BNC Antenna - Female
Connection A
BNC Antenna - Female
Environmentally Friendly
Yes
Item
Antenna Adapter

Description

Keystone module supplied with 50 ohm industry standard coax bulkhead coupler.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.