NK Coupler Module, BNC 50 ohm, Electric

  • Mfr # NKBNCMEIY

  • Zoro # G104859457


product price:  $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Depth
0.79 in
Standards
RoHS Compliant
Width
0.64 in
Height
0.86 in
Termination Type
Coupler
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NKBNCMEIY
Zoro #
G104859457
UPC #
7498305583
Country of Origin
Costa Rica

Dimensions

Depth
0.79 in
Width
0.64 in
Height
0.86 in
Dimensions
0.86 H x 0.64 W

Details

Item
Antenna Adapter
Color
Electric Ivory
Standards
RoHS Compliant
Termination Type
Coupler
Adapter Type
Coaxial
Connection B
BNC Antenna - Female
Connection A
BNC Antenna - Female

Description

Keystone module supplied with 50 ohm industry standard coax bulkhead coupler.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.