
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NKFD1W12AQDLCZ
Zoro #
G504860329
UPC #
61305677632
Country of Origin
China
Dimensions
Depth (In.)
12.13 in
Width (In.)
19 in
Overall Width
19
Overall Height
1.73
Height
1.73 in
Details
Wiring Block Type
Fiber Optic Drawer
Color
Black
Application
Fiber Optic Cable Management
Standards
EIA-310/IEC 60297, RoHS compliant
Description
The NetKey Fiber Drawer comes preloaded with 12 LC Duplex adapters for OM3/OM4 multimode fiber. It features zirconia split sleeves.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.