
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NKFD1W24BUDLCZ
Zoro #
G704860273
UPC #
7498328655
Country of Origin
Multiple
Dimensions
Width (In.)
19 in
Depth (In.)
12.13 in
Overall Width
19
Height
1.73 in
Overall Height
1.73
Details
Wiring Block Type
Fiber Optic Drawer
Application
Fiber Optic Cable Management
Color
Black
Standards
EIA-310/IEC 60297, RoHS compliant
Description
The NetKey Fiber Drawer comes preloaded with 24 LC Duplex adapters for OS1/OS2 singlemode fiber for fast and easy cabling and installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.