
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NKFD1W6BUDSCZ
Zoro #
G504860220
UPC #
7498328651
Country of Origin
China
Dimensions
Depth (In.)
12.13 in
Width (In.)
19 in
Overall Width
19
Overall Height
1.73
Height
1.73 in
Details
Wiring Block Type
Fiber Pre-Loaded Enclosure
Color
Black
Standards
EIA-310/IEC 60297, RoHS compliant
Application
Fiber Optic Cable Management
Description
The NetKey Fiber Drawer comes preloaded with 6 SC Duplex adapters for OS1/OS2 singlemode fiber. It features zirconia split sleeves.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.