Horizontal Sloped Screw-On Facepl (10 Pack), 10PK

  • Mfr # NK4HSFIGY

  • Zoro # G904858438


product price:  $36.29
/pk 10, $3.63/ea

Key Features

Color
Gray
Module Type
Keystone
Number of Ports
4
Width
4.5 in
Depth
0.97 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NK4HSFIGY
Zoro #
G904858438
UPC #
7498305483
Country of Origin
Costa Rica

Dimensions

Width
4.5 in
Depth
0.97 in
Height
2.75 in
Overall Height
2.75
Overall Width
4.5
Overall Depth (In.)
0.97
Overall Width (In.)
4.5
Overall Height (In.)
2.75
Overall Width (mm)
114.3
Overall Depth (mm)
24.5
Overall Height (mm)
69.85

Details

Color
Gray
Module Type
Keystone
Number of Ports
4
Material
ABS
Type
Faceplate
Standards
RoHS Compliant
Product Type
Faceplate
Outlet Orientation
Sloped
Mount Orientation
Horizontal
Identification Type
Label Pocket
Gang Opening Type
Single Gang
Product Color
International Gray
Product Class
Copper Systems

Description

The NetKey Faceplate accepts four keystone modules. The faceplate is single gang and mounts horizontally to a NEMA standard single gang opening. The faceplate includes a label pocket for easy identification and is international gray.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.