Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Netkey Lc Duplex Adapter Module, Ei, Ceramic (10 Pack), 10PK NKDLCMZEI

Lc Duplex Adapter Module, Ei, Ceramic (10 Pack), 10PK (Discontinued)

  • Mfr # NKDLCMZEI
  • Zoro # G304860352
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NKDLCMZEI
Zoro #
G304860352
UPC #
7498365698
Country of Origin
United States

Dimensions

Overall Length
1.73 in

Details

Type
NetKey Network Component
Material
Zicornia Ceramic
Color
Blue
Standards
Meet or exceed TIA/EIA-455-21 and TIA/EIA-568-C.3. TIA/EIA-604 FOCIS-10 compatible. RoHS compliant

Description

The NetKey Module is supplied with one LC Sr./Jr. SFF duplex adapter. It features zirconia ceramic split sleeves and is electric ivory.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.