Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Netkey Lc Duplex Adapter Module, Ig, Ceramic (10 Pack), 10PK NKDLCMZIG

Lc Duplex Adapter Module, Ig, Ceramic (10 Pack), 10PK (Discontinued)

  • Mfr # NKDLCMZIG
  • Zoro # G104860354
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NKDLCMZIG
Zoro #
G104860354
UPC #
7498365720
Country of Origin
United States

Dimensions

Overall Length
1.73 in

Details

Type
NetKey Network Component
Color
Blue
Material
Zicornia Ceramic
Application
Can be used with keystone telecommunications room products and work area outlets
Standards
Meet or exceed TIA/EIA-455-21 and TIA/EIA-568-C.3. TIA/EIA-604 FOCIS-10 compatible. RoHS compliant

Description

NK module supplied with one LC Sr./Jr. SFF duplex adapter with zirconia ceramic split sleeves. Intl Gray.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.