Modular Patch Panel, Angled, Flush Mo

  • Mfr # NKPPA48FMWH

  • Zoro # G904858629


product price:  $133.99
/ea
Free Shipping & Returns

Key Features

Panel Style
Angled
Number of Ports
48
Material
Steel
Height
3.47 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NKPPA48FMWH
Zoro #
G904858629
UPC #
61305679843
Country of Origin
Mexico

Dimensions

Height
3.47 in
Overall Width
19
Depth
0.82 in
Width
19 in
Overall Height
3.47
Overall Depth (In.)
0.82
Overall Height (mm)
88.13
Overall Width (In.)
19
Overall Height (In.)
3.47
Overall Depth (mm)
20.82
Overall Width (mm)
482.6

Details

Panel Style
Angled
Number of Ports
48
Material
Steel
Color
White
Includes
Patch panel, mounting screws
Identification Type
Adhesive Label
Number of Rack Units
2
Shield Type
Unshielded
Patch Panel Style
Angled
Module Type
Keystone

Description

NetKey Modular Patch Panel, Angled, Flush Mount, 48 Port, White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.