Modular Patch Panel, Flat, Flush Moun

  • Mfr # NKPP48FMY

  • Zoro # G604858936


product price:  $77.29
/ea
Free Shipping & Returns

Key Features

Panel Style
Flat
Panel Type
Flush Mounted
Number of Ports
48
Material
Steel
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NKPP48FMY
Zoro #
G604858936
UPC #
7498305602
Country of Origin
Mexico

Dimensions

Height
3.47 in
Overall Height
3.47
Overall Width
19
Depth
1.04 in
Width
19 in
Overall Width (In.)
19
Overall Depth (mm)
26.41
Overall Height (mm)
88.13
Overall Depth (In.)
1.04
Overall Height (In.)
3.47
Overall Width (mm)
482.6

Details

Panel Style
Flat
Panel Type
Flush Mounted
Number of Ports
48
Material
Steel
Standards
RoHS Compliant
Color
Black
Identification Type
Adhesive Label
Shield Type
Unshielded
Patch Panel Style
Flat
Module Type
Keystone
Product Type
Flush Mounted
Number of Rack Units
2
Product Class
Copper Systems

Description

The NetKey Flush Mount Modular Patch Panel accepts up to 48 keystone modules for unshielded applications in 2 RU and mounts to 19 inch and 23 inch racks and cabinets. The panel mounts flush with the rack, can be identified with adhesive labels, and is black.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.