Zoro Homepage

Om3 2 Fiber 3.0Mm Lszh Jacket Patch C (10 Pack), 10PK

  • Mfr # NKFPX23LSSSM003

  • Zoro # G104859679


product price: $315.99
/pk 10, $31.60/ea
Free Shipping & Returns

Key Features

Standards
TIA/EIA 568-C.3-1 and ISO/IEC 61755-3-1 IEC-61754-7 (International), TIA-604-2-A, -3-A, and -10-A, FOCIS -2, -3, and -10, RoHS Complaint
Connector Type - Patch Cord
SC Duplex
Fire Rating - Data Cable
LSZH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NKFPX23LSSSM003
Zoro #
G104859679
UPC #
7498393211
Country of Origin
China

Details

Standards
TIA/EIA 568-C.3-1 and ISO/IEC 61755-3-1 IEC-61754-7 (International), TIA-604-2-A, -3-A, and -10-A, FOCIS -2, -3, and -10, RoHS Complaint
Connector Type - Patch Cord
SC Duplex
Fire Rating - Data Cable
LSZH

Description

The Net-Access N-Type Cabinet is a 42 RU, 800mm W x 1070mm D cabinet. The front door is a single hinge perforated door. It features split perforated rear doors. It includes two solid side panels, two sets of cage nut equipment mounting rails and 42 RU cable management on front and rear of front posts. The cabinet is 78.8" H x 31.5" W x 42" D. It is black.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.