This item is Discontinued.

Panduit Punchdown Patch Panel, Cat 5E, Flat,  NK5EPPG12WY

Punchdown Patch Panel, Cat 5E, Flat, (Discontinued)

  • Mfr # NK5EPPG12WY
  • Zoro # G104858658
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NK5EPPG12WY
Zoro #
G104858658
UPC #
7498305537
Country of Origin
Mexico

Dimensions

Height
10 in
Width
2.09 in
Overall Width
2.09
Overall Length
1.17 in
Overall Height
10
Depth
1.17 in
Overall Depth (mm)
29.7
Overall Length (mm)
29.7
Overall Height (mm)
254
Overall Depth (In.)
1.17
Overall Length (In.)
1.17
Overall Height (In.)
10
Overall Width (In.)
2.09
Overall Width (mm)
53.1

Details

Panel Style
Flat
Panel Type
Punchdown
Number of Ports
12
Material
Steel
Standards
Exceeds ANSI/TIA-568-C.2 Category 5e and ISO 11801 Class D channel requirements at swept frequencies up to 100 MHz. Meets ANSI/TIA-568-C.2 and ISO 11801 Category 5e component requirements at swept frequencies up to 100 MHz.Complies with ANSI/TIA-1096A (formerly FCC Part 68), Meets IEC 60603-7, Supports IEEE 802.3af/802.3at and proposed 802.3bt type 3 and type 4 PoE applications, UL 1863 approved, RoHS Compliant
Color
Black
Maximum Operating Temperature (°F)
149
Number of Rack Units
1
Minimum Operating Temperature (°C)
-10
Patch Panel Style
Flat
Identification Type
Adhesive Label
Module Type
RJ45
Performance Level
Category 5e
Product Type
Punchdown
Maximum Operating Temperature (°C)
65
Termination Style
Punchdown
Minimum Operating Temperature (°F)
-14
Min Operating Temperature
-10 degrees celsius
Product Class
Populated Patch Panels

Description

The NetKey Flat Punchdown Keystone Patch Panel terminates 4-pair, 22–26 AWG, 100-ohm twisted pair cable. These Cat 5e patch panels mount to an 89D bracket and incudes 12 ports. The RJ45 interface provides a quick plug and play connection to RJ45 patch cords. This punchdown patch panel is made of steel and is black.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.