
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NKRSMREIY
Zoro #
G104860330
UPC #
7498305613
Country of Origin
Costa Rica
Dimensions
Height
0.86 in
Depth
1.13 in
Dimensions
0.86 H x 0.64 W
Width
0.64 in
Details
Color
Ivory
Adapter Type
RCA Module
Termination Type
Solder
Standards
ROHS Compliant
Description
Keystone module supplied with RCA solder type connector with red insert. Electric Ivory.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.