
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NKRSMRIWY
Zoro #
G204860339
UPC #
7498305615
Country of Origin
Costa Rica
Dimensions
Width
0.64 in
Depth
1.13 in
Dimensions
0.86 H x 0.64 W
Height
0.86 in
Details
Color
White
Standards
ROHS Compliant
Adapter Type
RCA Module
Termination Type
Solder
Description
Keystone module supplied with RCA solder type connector with red insert. Off White.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.