
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NKRSMRWHY
Zoro #
G904860332
UPC #
7498305616
Country of Origin
Costa Rica
Dimensions
Dimensions
0.86 H x 0.64 W
Height
0.86 in
Depth
1.13 in
Width
0.64 in
Details
Color
White
Standards
ROHS Compliant
Termination Type
Solder
Adapter Type
RCA Module
Description
Keystone module supplied with RCA solder type connector with red insert. White.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.