
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NKRSMYIWY
Zoro #
G004860195
UPC #
7498305625
Country of Origin
Costa Rica
Dimensions
Width
0.64 in
Depth
1.13 in
Dimensions
0.86 H x 0.64 W
Height
0.86 in
Details
Color
White
Adapter Type
RCA Module
Standards
RoHS Compliant
Termination Type
Solder
Description
Keystone module supplied with RCA solder type connector with yellow insert.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.