Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Clamp, Nylon 6/6, 3/16 in Bundle Dia., Natural

  • Mfr # CLMP-316CBL-10

  • Zoro # G400440342


product price: $1.19
/ea
Sold in multiples of 9 for $10.71

Key Features

Material
Nylon 6/6
Clamp Color
Natural
Max. Bundle Dia.
3/16 in
Mounting Method
Screw
Width
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLMP-316CBL-10
Zoro #
G400440342
UPC #
-
Country of Origin
China

Dimensions

Max. Bundle Dia.
3/16 in
Width
3/8 in

Details

Item
Cable Clamp
Material
Nylon 6/6
Clamp Color
Natural
Mounting Method
Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.