Zoro Homepage

12U Adjustable Depth Open Frame Swing Out Wall Mount Rack - 301 Series, Flat Packed

  • Mfr # WMR-S301-12U

  • Zoro # G014914147


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Width
22 in
Depth
5 in
Finish
Electrostatic Powdercoat MicroFinish
Includes
Wall Mount Rack, Rack Screws, Mounting Hardware
Length
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMR-S301-12U
Zoro #
G014914147
UPC #
-
Country of Origin
China

Dimensions

Width
22 in
Depth
5 in
Length
28 in

Details

Item
Open Frame Wall Mount Rack
Finish
Electrostatic Powdercoat MicroFinish
Includes
Wall Mount Rack, Rack Screws, Mounting Hardware

Description

Organize your networking equipment efficiently with the 12U 301 Series Adjustable Depth Open Frame Swing Out Wall Mount Rack from Networx. This versatile rack provides a robust solution for mounting your 19 rack-mountable devices.Crafted from high-quality SPCC Cold-Rolled Steel, this wall mount rack is built to withstand years of use, ensuring durability and longevity. The adjustable depth feature, ranging from 18 to 28 inches, allows for flexible installation to accommodate various equipment sizes and configurations.With 12U of rack space, this open frame design offers ample room for your networking gear while promoting proper airflow and easy access for maintenance. The swing-out functionality provides convenient rear access to your equipment, simplifying installation and servicing.This wall mount rack comes flat-packed and requires assembly, allowing for easy transportation and customization to your specific needs. The package includes 24 12/24 rack screws and 4 assembly screws, providing everything you need for a secure installation.Key Features:- 12U capacity- Adjustable depth: 18-28 inches- Compatible with 19 rack-mountable equipment- Durable SPCC Cold-Rolled Steel construction- Open frame design for optimal ventilation- Swing-out functionality for easy access- Includes mounting hardwareWhether you're setting up a small server room, organizing network switches, or managing audio/video equipment, the Networx 12U 301 Series Wall Mount Rack offers a practical and space-saving solution for your mounting needs. Its robust construction and versatile design make it an excellent choice for both residential and commercial applications.Upgrade your equipment organization today with this reliable and adaptable wall mount rack from Networx.


  • •Swing-Out Design: Provides easy access to the rear of mounted equipment for quick maintenance.
  • •Adjustable Depth: Allows for flexible configuration to suit various equipment sizes, from 18 to 28 inches.
  • •Space-Saving Wall Mount: Ideal for installations where floor space is limited.
  • •Sturdy Open-Frame Design: Ensures excellent airflow and durability for long-term use.
  • •Flat Packed for Convenience: Ships flat-packed for easy transport and simple assembly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.