Zoro Homepage

15U Adjustable Depth Open Frame Swing Out Wall Mount Rack - 301 Series, Flat Packed

  • Mfr # WMR-S301-15U

  • Zoro # G314914151


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Width
22 in
Depth
5 in
Finish
Electrostatic Powdercoat MicroFinish
Includes
Wall Mount Rack, Rack Screws, Mounting Hardware
Length
38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMR-S301-15U
Zoro #
G314914151
UPC #
-
Country of Origin
China

Dimensions

Width
22 in
Depth
5 in
Length
38 in

Details

Item
Open Frame Wall Mount Rack
Finish
Electrostatic Powdercoat MicroFinish
Includes
Wall Mount Rack, Rack Screws, Mounting Hardware

Description

Organize your networking equipment efficiently with the 18U 301 Series Adjustable Depth Open Frame Swing Out Wall Mount Rack from Networx. This versatile rack provides a fundamental solution for mounting your 19 rack-mountable devices. Crafted from durable SPCC Cold-Rolled Steel, this rack is built to withstand years of use in various environments.Key Features:- 18U capacity for ample equipment storage- Adjustable depth ranging from 18 to 28 inches- Compatible with standard 19 mounting profile equipment- Swing-out design for easy access to rear of equipment- Open frame construction for optimal ventilationPackage Includes:- Wall mount rack frame- Twelve 12/24 rack screws- Four assembly screwsThis wall mount rack arrives flat-packed and requires assembly, allowing for easier transportation and installation in tight spaces. The adjustable depth feature provides flexibility in accommodating various equipment sizes and cable management needs.The open frame design ensures proper airflow, helping to maintain optimal operating temperatures for your devices. The swing-out functionality allows for convenient access to the rear of your equipment, simplifying maintenance and cable management tasks.Ideal for small to medium-sized network installations, server rooms, or anywhere space is at a premium. This Networx rack combines functionality, durability, and adaptability to meet your networking infrastructure needs.Organize your IT equipment efficiently and securely with the Networx 18U 301 Series Adjustable Depth Open Frame Swing Out Wall Mount Rack a reliable solution for your mounting requirements.


  • •Swing-Out Design: Provides easy access to the rear of mounted equipment for quick maintenance.
  • •Adjustable Depth: Allows for flexible configuration to suit various equipment sizes, from 18 to 28 inches.
  • •Space-Saving Wall Mount: Ideal for installations where floor space is limited.
  • •Sturdy Open-Frame Design: Ensures excellent airflow and durability for long-term use.
  • •Flat Packed for Convenience: Ships flat-packed for easy transport and simple assembly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.