Zoro Homepage

18U Adjustable Depth Open Frame Swing Out Wall Mount Rack - 301 Series, Flat Packed

  • Mfr # WMR-S301-18U

  • Zoro # G214914152


product price: $316.99
/ea
Free Shipping & Returns

Key Features

Width
22 in
Depth
5 in
Finish
Electrostatic Powdercoat MicroFinish
Includes
Wall Mount Rack, Rack Screws, Mounting Hardware
Length
38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMR-S301-18U
Zoro #
G214914152
UPC #
-
Country of Origin
China

Dimensions

Width
22 in
Depth
5 in
Length
38 in

Details

Item
Open Frame Wall Mount Rack
Finish
Electrostatic Powdercoat MicroFinish
Includes
Wall Mount Rack, Rack Screws, Mounting Hardware

Description

Get organized with the 18U 301 Series Adjustable Depth Open Frame Swing Out Wall Mount Rack from Networx. This rack provides a basic system for mounting networking equipment, offering both functionality and durability. Constructed with high-quality SPCC Cold-Rolled Steel, this rack is built to withstand years of use and abuse in various environments.The Wall Mount Rack is designed to accommodate 19 rack mountable equipment, making it versatile for a wide range of networking and audio/visual applications. With 18U of rack space, it offers ample room for your equipment while maintaining a compact wall-mounted design.One of the key features of this rack is its adjustable depth, ranging from 18 to 28 inches. This flexibility allows you to customize the rack to fit your specific equipment needs and space constraints. The swing-out design provides easy access to the rear of your equipment for maintenance and cable management.The package includes twelve 12/24 rack screws and four assembly screws, ensuring you have the necessary hardware for installation. Please note that this rack comes flat-packed and requires assembly, allowing for easier transportation and storage before setup.Key Features:- 18U rack mount units- Adjustable depth: 18-28 inches- Designed for 19 mounting profile equipment- High-quality SPCC Cold-Rolled Steel construction- Swing-out design for easy rear access- Includes mounting hardware- Flat-packed for convenient shipping and storageWhether you're setting up a small server room, organizing network equipment in an office, or creating an AV rack for a home theater, the Networx 18U 301 Series Adjustable Depth Open Frame Swing Out Wall Mount Rack offers a reliable and flexible solution for your equipment mounting needs.


  • •Swing-Out Design: Provides easy access to the rear of mounted equipment for quick maintenance.
  • •Adjustable Depth: Allows for flexible configuration to suit various equipment sizes, from 18 to 28 inches.
  • •Space-Saving Wall Mount: Ideal for installations where floor space is limited.
  • •Sturdy Open-Frame Design: Ensures excellent airflow and durability for long-term use.
  • •Flat Packed for Convenience: Ships flat-packed for easy transport and simple assembly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.