Zoro Homepage

1U High-Density Blank Patch Panel - 24 Port

  • Mfr # NP-HD241U

  • Zoro # G414914136


product price: $19.99
/ea

Key Features

Number of Ports
24
Height
2.75 in
Standards
19 in Rack Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP-HD241U
Zoro #
G414914136
UPC #
-
Country of Origin
China

Dimensions

Height
2.75 in

Details

Item
Ethernet Patch Panel
Number of Ports
24
Standards
19 in Rack Mount

Description

Networx High-Density Blank Patch Panels offer unique solutions for network planning and installation challenges. These versatile panels allow full configuration of each individual port, providing greater flexibility during setup. Available in 24 1U and 48 2U port configurations, these panels are compatible with all Networx 180Deg Keystone Jacks and Panel Mount Couplers.Key Features:- 24 Port 1U High-Density Blank Patch Panel- Compatible with all Networx 180Deg Keystone Jacks- Black Powder Coated finish- 100% CustomizableCompatible Keystone Jacks:- Networx CAT5e CAT6 180Deg Keystone Jacks- Networx CAT6 90Deg 180Deg SpeedTerm Keystone Jacks- CAT5e CAT6 Feed-Through CouplersThese High-Density Blank Patch Panels are designed to accommodate various networking needs, allowing for a tailored setup that meets specific requirements. The black powder-coated finish ensures durability and a professional appearance in any server room or network installation.The panels' compatibility with a wide range of Networx Keystone Jacks and couplers makes them a versatile choice for different network configurations. Whether you're working with CAT5e or CAT6 setups, these panels can be easily customized to suit your needs.The 24 Port 1U configuration offers a compact solution for smaller installations, while the 48 2U option provides expanded capacity for larger networks. Both options maintain a high-density design, maximizing port availability in a minimal amount of rack space.By choosing Networx High-Density Blank Patch Panels, network professionals can ensure a flexible, efficient, and organized cabling infrastructure. These panels are an excellent choice for businesses looking to optimize their network setup while maintaining the ability to adapt to future changes or expansions.


  • •24-Port Capacity: Allows for a high-density configuration in a compact 1U rack space.
  • •Flexible Customization: Blank design enables easy customization with keystone jacks or other inserts.
  • •Organized Cable Management: Keeps cables neatly arranged for clean and efficient installations.
  • •Durable Steel Frame: Built with a robust steel frame for long-lasting performance in network environments.
  • •Standard 19-Inch Rack Mount: Compatible with standard 19-inch racks for quick and seamless installation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.