Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1U Steel Filler Panel

  • Mfr # NP-FP001U

  • Zoro # G614914127


product price: $7.95
/ea

Key Features

Height
1 in
Standards
19 in Rack Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP-FP001U
Zoro #
G614914127
UPC #
-
Country of Origin
China

Dimensions

Height
1 in

Details

Item
Ethernet Patch Panel
Standards
19 in Rack Mount

Description

Networx 1U Black Filler PanelEnhance the appearance of your 19-inch cabinet or rack with this professional-grade 1U Black Filler Panel from Networx. This sleek panel is designed to cover unsightly gaps between equipment, creating a clean and polished look for your installation.Key Features: 1U size for versatile use Compatible with standard 19-inch racks and cabinets Covers empty spaces between equipment Solid steel construction for durability Matte black finish for a uniform appearanceImprove the aesthetics and organization of your server room or network closet with this essential accessory. The Networx 1U Black Filler Panel is perfect for IT professionals, data centers, and anyone looking to maintain a tidy and professional-looking rack setup.Easy to install and remove, this filler panel helps manage airflow, reduces dust accumulation, and provides a uniform look across your rack. The solid steel construction ensures long-lasting performance and reliability.Upgrade your rack management system today with the Networx 1U Black Filler Panel - the simple solution for a cleaner, more professional appearance in your IT infrastructure.


  • •Efficient Rack Management: Fills unused rack spaces to maintain a neat and organized appearance.
  • •Durable Steel Construction: Built from high-quality steel for long-lasting durability and stability.
  • •1U Rack Compatibility: Fits perfectly in standard 19-inch racks, ensuring easy integration.
  • •Improved Airflow: Helps optimize airflow by blocking open spaces, improving cooling efficiency.
  • •Simple Installation: Easily mounts to any rack system, making it a convenient solution for managing unused rack space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.