Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

22U Adjustable Depth Open Frame Swing Out Wall Mount Rack - 301 Series, Flat Packed

  • Mfr # WMR-S301-22U

  • Zoro # G414914150


product price: $376.99
/ea
Free Shipping & Returns

Key Features

Width
45 in
Depth
5 in
Finish
Electrostatic Powdercoat MicroFinish
Includes
Wall Mount Rack, Rack Screws, Mounting Hardware
Length
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMR-S301-22U
Zoro #
G414914150
UPC #
-
Country of Origin
China

Dimensions

Width
45 in
Depth
5 in
Length
22 in

Details

Item
Open Frame Wall Mount Rack
Finish
Electrostatic Powdercoat MicroFinish
Includes
Wall Mount Rack, Rack Screws, Mounting Hardware

Description

Networx 22U 301 Series Adjustable Depth Open Frame Swing Out Wall Mount RackOrganize your networking equipment efficiently with this versatile wall mount rack from Networx. The 22U 301 Series offers a robust solution for mounting 19 rack-compatible devices.Key Features: 22U capacity Adjustable depth: 18-28 inches High-quality SPCC Cold-Rolled Steel construction Open frame design for easy access Swing out functionality for convenient maintenance Compatible with 19 rack mountable equipment Flat-packed for easy shipping assembly requiredIncluded Hardware: Twelve 12/24 Rack Screws Four Assembly ScrewsThis wall mount rack provides a reliable foundation for your networking setup. The durable SPCC Cold-Rolled Steel construction ensures long-lasting performance, even in demanding environments. With its adjustable depth ranging from 18 to 28 inches, you can customize the rack to accommodate various equipment sizes and cable management needs.The open frame design allows for excellent airflow and easy access to your devices, while the swing out feature simplifies installation and maintenance of rear connections. This rack is ideal for IT professionals, small businesses, and home network enthusiasts looking for a space-saving solution without compromising on functionality.Assembly is required, but the flat-packed design makes for convenient shipping and storage. The included hardware ensures you have everything needed to get started with your installation.Optimize your network infrastructure and keep your equipment secure and organized with the Networx 22U 301 Series Adjustable Depth Open Frame Swing Out Wall Mount Rack.


  • •Swing-Out Design: Provides easy access to the rear of mounted equipment for quick maintenance.
  • •Adjustable Depth: Allows for flexible configuration to suit various equipment sizes, from 18 to 28 inches.
  • •Space-Saving Wall Mount: Ideal for installations where floor space is limited.
  • •Sturdy Open-Frame Design: Ensures excellent airflow and durability for long-term use.
  • •Flat Packed for Convenience: Ships flat-packed for easy transport and simple assembly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.