Zoro Homepage

24 Port Cat 6 Rack Mount Patch Panel - 1U, TAA Compliant, RoHS Compliant

  • Mfr # NP-C624ST

  • Zoro # G114914139


product price: $73.75
/ea

Key Features

Number of Ports
24
Standards
19 in Rack Mount
Height
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP-C624ST
Zoro #
G114914139
UPC #
-
Country of Origin
China

Dimensions

Height
2.25 in

Details

Item
Ethernet Patch Panel
Number of Ports
24
Standards
19 in Rack Mount

Description

Networx CAT6 Patch Panel, 24 PortsMaximize your network performance with Networx CAT6 Patch Panels, designed to keep up with even the most significant changes in your network infrastructure. Constructed from durable black electrostatic powder-coated steel, these patch panels can withstand extreme conditions while providing reliable connectivity.Key Features: 24 CAT6 ports for high-speed network connections Built-in cable management system for organized wiring Write-on labels for easy port identification Clear wiring guide on the reverse side for accurate punch-down Rated up to 1Gbps, meeting or exceeding TIA/EIA 568-B.2 industry specifications Space-saving design fits standard 19 cabinets 1U 110 Type Punch Down termination for quick and secure connections Includes cable ties for neat cable routingTechnical Specifications: Meets or exceeds TIA/EIA 568-A and 568-B standards UL Listed for safety and quality assurance RoHS Compliant, ensuring eco-friendly materials TAA Compliant for government procurement requirements 568-A/B wiring code compatibility 24 dust caps included to protect unused portsThe Networx CAT6 Patch Panel is the ideal solution for network professionals seeking a reliable, high-performance connectivity solution. Its robust construction, combined with user-friendly features like built-in cable management and clear labeling, makes it an excellent choice for both new installations and network upgrades. Whether you're managing a small office network or a large data center, this patch panel will help streamline your cabling infrastructure and enhance overall network efficiency.


  • •High-Density Design: Organizes up to 24 Ethernet connections in a compact 1U rack space.
  • •Cat6 Compatibility: Supports high-speed Cat6 cables for fast and reliable data transmission.
  • •TAA & RoHS Compliant: Meets industry standards, ensuring high quality and safety.
  • •Easy Installation: Designed for simple integration into 19-inch server racks.
  • •Durable Build: Sturdy construction ensures long-term durability in network setups.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.