Zoro Homepage

2U High-Density Blank Patch Panel - 48 Port

  • Mfr # NP-HD482U

  • Zoro # G514914128


product price: $40.75
/ea

Key Features

Number of Ports
48
Standards
19 in Rack Mount
Height
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP-HD482U
Zoro #
G514914128
UPC #
-
Country of Origin
China

Dimensions

Height
2.75 in

Details

Item
Ethernet Patch Panel
Number of Ports
48
Standards
19 in Rack Mount

Description

Networx High-Density Blank Patch Panels offer unique solutions for network planning and installation challenges. These versatile panels allow full configuration of each individual port, providing greater flexibility during setup. Available in 24 1U and 48 2U port options, these panels are compatible with all Networx 180Deg Keystone Jacks and Panel Mount Couplers.Key Features: 48 Port 2U High-Density Blank Patch Panel Compatible with all Networx 180Deg Keystone Jacks Black Powder Coated finish 100% Customizable designCompatible Keystone Jacks: Networx CAT5e CAT6 180Deg Keystone Jacks Networx CAT6 90Deg 180Deg SpeedTerm Keystone Jacks CAT5e CAT6 Feed-Through CouplersThis High-Density Blank Patch Panel provides a reliable and flexible solution for your network infrastructure needs. Its compatibility with various Networx Keystone Jacks and couplers ensures versatility in your network setup. The black powder-coated finish offers durability and a professional appearance, while the customizable design allows for tailored configurations to meet specific requirements.Whether you're setting up a new network or expanding an existing one, this patch panel offers the adaptability and performance you need for efficient cable management and organization. Its high-density design maximizes space utilization in your server rack or network cabinet.Upgrade your network infrastructure with the Networx High-Density Blank Patch Panel for improved flexibility, organization, and performance.


  • •48-Port Capacity: Allows for a high-density configuration in a compact 2U rack space.
  • •Flexible Customization: Blank design enables easy customization with keystone jacks or other inserts.
  • •Organized Cable Management: Keeps cables neatly arranged for clean and efficient installations.
  • •Durable Steel Frame: Built with a robust steel frame for long-lasting performance in network environments.
  • •Standard 19-Inch Rack Mount: Compatible with standard 19-inch racks for quick and seamless installation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.