Zoro Homepage

2U Steel Filler Panel

  • Mfr # NP-FP002U

  • Zoro # G514914135


product price: $10.59
/ea

Key Features

Standards
19 in Rack Mount
Height
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP-FP002U
Zoro #
G514914135
UPC #
-
Country of Origin
China

Dimensions

Height
0.5 in

Details

Item
Ethernet Patch Panel
Standards
19 in Rack Mount

Description

Networx 2U Black Filler PanelEnhance the appearance of your 19-inch cabinet or rack with this professional-grade 2U Black Filler Panel from Networx. This sleek panel is designed to cover unsightly gaps between equipment, creating a clean and polished look for your installation.Key Features: 2U size for versatile use Compatible with standard 19-inch racks and cabinets Covers empty spaces between mounted equipment Solid steel construction for durability Matte black finish for a seamless appearanceImprove the aesthetics and organization of your server room or networking setup with this essential accessory. The Networx 2U Black Filler Panel not only enhances the visual appeal of your rack but also helps with proper airflow management and dust prevention.Easy to install and remove, this filler panel is an ideal solution for maintaining a professional and tidy appearance in your IT infrastructure. Whether you're setting up a new rack or upgrading an existing one, this panel is a must-have for any network administrator or IT professional looking to achieve a clean, organized look.Upgrade your rack today with the Networx 2U Black Filler Panel and experience the difference in both form and function.


  • •Efficient Rack Management: Fills unused rack spaces to maintain a neat and organized appearance.
  • •Durable Steel Construction: Built from high-quality steel for long-lasting durability and stability.
  • •2U Rack Compatibility: Fits perfectly in standard 19-inch racks, ensuring easy integration.
  • •Improved Airflow: Helps optimize airflow by blocking open spaces, improving cooling efficiency.
  • •Simple Installation: Easily mounts to any rack system, making it a convenient solution for managing unused rack space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.