Zoro Homepage

48 Port Cat 6 Rack Mount Patch Panel - 2U, TAA Compliant, RoHS Compliant

  • Mfr # NP-C648ST

  • Zoro # G414914129


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Number of Ports
48
Height
2 in
Standards
19 in Rack Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP-C648ST
Zoro #
G414914129
UPC #
-
Country of Origin
China

Dimensions

Height
2 in

Details

Item
Ethernet Patch Panel
Number of Ports
48
Standards
19 in Rack Mount

Description

This CAT6 Patch Panel is TAA Compliant, adhering to the Trade Agreement Act guidelines promoting products made in the US or Free-Trade Friendly countries. Networx CAT6 Patch Panels are designed to maximize network performance and adapt to significant network changes. Constructed from black electrostatic powder-coated steel, these panels are built to withstand extreme conditions.The patch panel features built-in cable management and write-on labels, simplifying cabinet organization. A clear wiring guide on the reverse side ensures accurate punch-down installation. Networx CAT6 patch panels are rated up to 1Gbps and meet or exceed the TIA/EIA 568-B.2 industry specification.These space-saving patch panels fit standard 19 cabinets and occupy 1U/2U depending on the model. All Networx Patch Panels are UL Listed and feature a 110 Type Punch Down termination.Key Features: 48 CAT6 Ports Meets or Exceeds TIA/EIA 568-A and 568-B Standard 110 Style Punch Down 48 Dust Caps included 568-A/B Wiring Code UL Listed TAA Compliant RoHS CompliantThis versatile and robust CAT6 Patch Panel is ideal for IT professionals seeking a reliable, high-performance networking solution that complies with industry standards and regulations.


  • •High-Density Design: Organizes up to 48 Ethernet connections in a compact 1U rack space.
  • •Cat6 Compatibility: Supports high-speed Cat6 cables for fast and reliable data transmission.
  • •TAA & RoHS Compliant: Meets industry standards, ensuring high quality and safety.
  • •Easy Installation: Designed for simple integration into 19-inch server racks.
  • •Durable Build: Sturdy construction ensures long-term durability in network setups.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.