Zoro Homepage

4u Vertical Wall Mount Bracket - Black

  • Mfr # WMB-4UV

  • Zoro # G314914144


product price: $55.69
/ea

Key Features

Finish
Electrostatic Powdercoat MicroFinish
Includes
Wall Mount Bracket, Rack Screws, Mounting Hardware
Depth
7.25 in
Mounting Style
Vertical Mount
Length
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMB-4UV
Zoro #
G314914144
UPC #
-
Country of Origin
China

Dimensions

Depth
7.25 in
Length
21 in
Width
9.25 in
Size
4U

Details

Item
Vertical Wall Mount Bracket
Finish
Electrostatic Powdercoat MicroFinish
Includes
Wall Mount Bracket, Rack Screws, Mounting Hardware
Mounting Style
Vertical Mount
Color
Black

Description

Networx Vertical Wall Mount Brackets offer a space-saving solution for your rack mounting needs, eliminating the need for bulky full-sized racks. These versatile brackets are designed to accommodate all 19-inch Networx Patch Panels and are also compatible with non-Networx Patch Panels, making them suitable for a wide range of applications.Key features of the Networx Vertical Wall Mount Brackets include:1. Universal mounting options: The brackets can be mounted with holes on either the left or right side, providing flexibility in design and installation.2. Space-efficient: Ideal for installations where space is at a premium, these brackets allow you to mount equipment vertically on the wall.3. Easy installation: Mounting holes are aligned with studs for secure and straightforward installation.4. Versatile compatibility: Suitable for use with all 19-inch Networx Patch Panels and compatible with many non-Networx Patch Panels.5. Sturdy construction: Built to withstand the demands of both residential and commercial environments.Whether you're working on a small home installation or a large enterprise project, Networx Vertical Wall Mount Brackets provide a reliable and efficient solution for your mounting needs. These brackets offer the perfect balance of functionality and space-saving design, making them an excellent choice for network installations of all sizes.


  • •Space-Saving Design: Vertically mounts 19-inch networking equipment, ideal for limited spaces.
  • •Durable Construction: Made from high-quality steel to provide long-lasting support.
  • •Easy Installation: Simplifies mounting for smaller installations without the need for a full-sized rack.
  • •Cost-Effective: Provides an affordable solution for securing networking equipment.
  • •Versatile Use: Perfect for home offices, small businesses, and areas with restricted floor space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.