Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

96 Port Cat 6 Rack Mount Patch Panel - 4U, TAA Compliant, RoHS Compliant

  • Mfr # NP-C696ST

  • Zoro # G714914126


product price: $312.99
/ea
Free Shipping & Returns

Key Features

Number of Ports
96
Standards
19 in Rack Mount
Height
2.3125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP-C696ST
Zoro #
G714914126
UPC #
-
Country of Origin
China

Dimensions

Height
2.3125 in

Details

Item
Ethernet Patch Panel
Number of Ports
96
Standards
19 in Rack Mount

Description

CAT6 Patch Panels from Networx are designed to maximize network performance and adapt to the most demanding network changes. Constructed from durable black electrostatic powder-coated steel, these patch panels can withstand extreme conditions. The built-in cable management system and write-on labels simplify cabinet organization, making it a hassle-free task. A clear wiring guide on the reverse side ensures correct punch-down installation.These high-performance patch panels are rated up to 1Gbps and meet or exceed the TIA/EIA 568-B.2 industry specification. Their space-saving design fits standard 19 cabinets, occupying either 1U or 2U depending on the model. All Networx Patch Panels are UL Listed and feature a 110 Type Punch Down termination.Key Features: 96 CAT6 Ports Meets or Exceeds TIA/EIA 568-A and 568-B Standards 110 Style Punch Down 568-A/B Wiring Code Includes 16 Natural Cable Ties TAA Compliant RoHS Compliant UL ListedEnhance your network infrastructure with these reliable and efficient CAT6 Patch Panels from Networx. They offer superior performance, easy installation, and excellent organization capabilities, making them an ideal choice for professional network setups.


  • •High-Density Design: Organizes up to 96 Ethernet connections in a compact 1U rack space.
  • •Cat6 Compatibility: Supports high-speed Cat6 cables for fast and reliable data transmission.
  • •TAA & RoHS Compliant: Meets industry standards, ensuring high quality and safety.
  • •Easy Installation: Designed for simple integration into 19-inch server racks.
  • •Durable Build: Sturdy construction ensures long-term durability in network setups.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.