Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cat 6 High-Density Feed Through Patch Panel - 24 Port, 1U

  • Mfr # NP-HD241UC6C-K

  • Zoro # G014914130


product price: $80.65
/ea
Free Shipping & Returns

Key Features

Number of Ports
24
Standards
19 in Rack Mount
Height
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP-HD241UC6C-K
Zoro #
G014914130
UPC #
-
Country of Origin
China

Dimensions

Height
2.5 in

Details

Item
Ethernet Patch Panel
Number of Ports
24
Standards
19 in Rack Mount

Description

CAT6 Feed Through Patch Panels from Networx maximize network performance and adapt to network changes. Constructed from black electrostatic powder-coated steel, these panels withstand extreme conditions. Fully loaded with high-quality Networx CAT6 Feed Through Couplers, they're rated up to 1Gbps and meet or exceed TIA/EIA 568-B.2 industry specifications. The space-saving design fits standard 19-inch cabinets, occupying 1U/2U depending on the model. All panels feature UL Listed Networx CAT6 Feed Through Couplers for reliable connectivity.


  • •24-Port High Density: Maximizes network connectivity in a compact 1U rack space.
  • •Feed-Through Design: Simplifies cable management by allowing easy pass-through of cables for quick installations.
  • •Cat6 Performance: Supports high-speed Cat6 connections for optimal network performance.
  • •Durable Construction: Built with a sturdy frame to ensure long-lasting use in demanding environments.
  • •Standard 19-Inch Rack Compatibility: Easily mounts into any standard 19-inch rack for seamless integration.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.