SFP+ 10 Gigabit Fiber Module - 10GBase-ER, LC Singlemode, 40km, 1550nm

  • Mfr # SFP-10GSM-1550ER

  • Zoro # G914921924


product price:  $383.99
/ea
Free Shipping & Returns

Key Features

Maximum Data Transfer Rate
10 Gbps
Laser Type
EML
Compliance
SFF-8431 MSA, SFF-8432 MSA, SFF-8472 MSA, IEEE 802.3ae
Includes
SFP
Width
3.3125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFP-10GSM-1550ER
Zoro #
G914921924
UPC #
-
Country of Origin
China

Dimensions

Width
3.3125 in
Wavelength
1550nm
Depth
1.3125 in
Length
5 in

Details

Maximum Data Transfer Rate
10 Gbps
Laser Type
EML
Compliance
SFF-8431 MSA, SFF-8432 MSA, SFF-8472 MSA, IEEE 802.3ae
Includes
SFP
Digital Diagnostic Monitoring
Yes
Color
Silver
Power Supply
+3.3V
Connector
LC
Shape
Square
Maximum Transfer Distance
40km
Fiber Type
Singlemode
Item
SFP Optical Transceiver

Description

Enhance your network infrastructure with the Networx 10 Gigabit 10BaseG-ER SFP+ Fiber Module. This compact, hot-swappable optical module offers seamless network connectivity for a wide range of networking equipment, designed specifically for use with the Networx 10 Gigabit Media Converter box.SFP Small Form Pluggable modules provide exceptional flexibility, reducing the need for excess units and surplus fiber often required in fixed installations. This standardized design allows for quick and easy network adaptability across various applications.Key Features: Data Rate: 10 Gbps Laser Type: DFB Laser Mode: Full Duplex Optical Wavelength: 1310nm Fiber Type: Singlemode 9/125 micron Maximum Distance: 40 kilometers over 9/125 Fiber Optical Output Power: -1 to 2dBm Receiving Sensitivity: <-14.4dBmThe Networx SFP+ module delivers high-speed 10 Gigabit connectivity, making it ideal for enterprise networks, data centers, and high-performance computing environments. Its extended reach capability of up to 40 kilometers ensures reliable long-distance data transmission over singlemode fiber.With its hot-swappable design, this module allows for easy installation and replacement without disrupting network operations. The DFB laser technology ensures stable and precise optical signals, while the full-duplex mode enables simultaneous bi-directional data transfer.Upgrade your network infrastructure with this versatile and efficient Networx 10 Gigabit 10BaseG-ER SFP+ Fiber Module, providing the performance and reliability needed for today's demanding networking requirements.


  • •Ultra-Long Distance: Supports singlemode fiber transmission up to 40 kilometers, ideal for large-scale networks.
  • •High-Speed 10G Performance: Delivers 10Gbps data rates for high-bandwidth applications and reliable performance.
  • •Optimized 1550nm Wavelength: Ensures efficient and stable long-range communication over singlemode fiber.
  • •LC Connector: Provides secure, high-quality connections with an industry-standard LC interface.
  • •Energy Efficient: Designed to minimize power consumption while delivering top-tier performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.