SFP Gigabit Fiber Module - 1000Base-LX, LC Singlemode, Digital Diagnostic Monitoring, 10km, 1310nm
- Mfr # SFP-1000SMD-LC
- Zoro # G514921928
Key Features
Specifications
Product Information
- MFR #
- SFP-1000SMD-LC
- Zoro #
- G514921928
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 1.3125 in
- Wavelength
- 1310nm
- Length
- 5 in
- Width
- 3.3125 in
Details
- Maximum Data Transfer Rate
- 1 Gbps
- Item
- SFP Optical Transceiver
- Power Supply
- +3.3V
- Includes
- SFP
- Fiber Type
- Singlemode
- Digital Diagnostic Monitoring
- Yes
- Maximum Transfer Distance
- 10km
- Compliance
- SFF-8472
- Laser Type
- FP
- Shape
- Square
- Color
- Silver
- Connector
- LC
Description
Maximize your network equipment's potential with Networx Cisco Equivalent SFP Fiber Modules. These Small Form Pluggable Optical Modules offer compact, hot-swappable connectivity for a wide range of networking gear. Compatible with Cisco and MSA SFF-8472 compliant ports, they're ideal for network repairs or upgrades.The SFP standard provides exceptional flexibility, reducing the need for excess units and surplus fiber often required in fixed installations. These modules boast a data rate of 1.25 Gbps and utilize FP Laser technology. Operating in full duplex mode at an optical wavelength of 1310nm, they're designed for use with singlemode 9/125 fiber.Key Features: Max Distance: 10 kilometers over 9/125 fiber Optical Output Power: -9 to -3 dBm Receiving Sensitivity: -22 dBmEnhance your network's performance and versatility with these reliable, high-performance SFP modules. Perfect for IT professionals seeking efficient, cost-effective solutions for network connectivity challenges.
- •Long-Distance Transmission: Supports up to 10 kilometers over singlemode fiber, perfect for extended network applications.
- •Gigabit Speed: Provides 1000Base-LX for fast and reliable Ethernet data transfer.
- •Digital Diagnostic Monitoring (DDM): Real-time monitoring of performance parameters like temperature, voltage, and signal strength.
- •1310nm Wavelength: Ensures optimized signal transmission for long-range communication.
- •LC Connector: Delivers stable and reliable fiber connections using LC interface.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.