SFP Gigabit Fiber Module - 1000Base-ZX, LC Singlemode, 80km, 1550nm

  • Mfr # SFP-1000SM-LC1550

  • Zoro # G414921929


product price:  $60.15
/ea

Key Features

Maximum Transfer Distance
80km
Wavelength
1550nm
Digital Diagnostic Monitoring
Yes
Maximum Data Transfer Rate
1 Gbps
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFP-1000SM-LC1550
Zoro #
G414921929
UPC #
-
Country of Origin
China

Dimensions

Wavelength
1550nm
Length
5 in
Depth
1.3125 in
Width
3.3125 in

Details

Item
SFP Optical Transceiver
Maximum Transfer Distance
80km
Digital Diagnostic Monitoring
Yes
Maximum Data Transfer Rate
1 Gbps
Connector
LC
Fiber Type
Singlemode
Includes
SFP
Power Supply
+3.3V
Laser Type
DFB
Compliance
SFF-8472
Shape
Square
Color
Silver

Description

Maximize your network equipment's potential with Networx Cisco Equivalent SFP Fiber Modules. These Small Form Pluggable Optical Modules are compact, hot-swappable media connectors that provide quick and easy network connectivity for a wide range of networking equipment. Compatible with any Cisco or MSA SFF-8472 compliant port, these SFP modules are ideal for network repairs or upgrades.The standardization of SFP technology allows for a single product to be extremely flexible, reducing the need for excess units and surplus fiber often required in fixed installations. These modules offer a data rate of 1.25 Gbps and utilize a DFB Laser operating at 1550nm wavelength. They support full-duplex mode and are designed for use with singlemode 9/125 fiber.Key Features: Maximum distance: 80 kilometers over 9/125 fiber Optical output power: -9 to -3 dBm Receiving sensitivity: -22 dBmUpgrade your network infrastructure with these versatile and efficient SFP Fiber Modules, ensuring optimal performance and connectivity for your Cisco-compatible equipment.


  • •Ultra Long-Distance Capability: Supports data transmission up to 80 kilometers over singlemode fiber, perfect for wide-area networks.
  • •High-Speed Connectivity: Delivers 1000Base-ZX for fast, efficient gigabit Ethernet communication.
  • •Optimized for 1550nm Wavelength: Provides superior performance over long-distance singlemode fiber.
  • •Compact LC Interface: Ensures stable and reliable connections while saving space in network setups.
  • •Reliable Performance: Designed for robust network environments where long-distance and high-speed transmission are essential.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.