
4 pole male chassis connector, metal housing, 1/4-in flat tabs, countersunk thru holes
Mfr # NLT4MPXX
Zoro # G516311758
product price:Â $19.99
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NLT4MPXX
Zoro #
G516311758
UPC #
-
Country of Origin
Georgia
Description
This connector is fully compliant to the device standard IEC 62368-1, due to its component certification according to IEC 61984. The speakON STXX Series was especially designed for heavy duty amplifier-loudspeaker applications like professional touring. The extremely rugged and durable STXX Series features an all metal housing. Gender male Electrical Contact resistance < 2 mO Dielectric strength 2.8 kVac Insulation resistance >0.1 GO after dampheat Rated current per contact 30 A rms continuous Rated voltage 250 V ac Attention speakON is NOT to be used as an AC mains or power supply connector! Mechanical Lifetime > 5000 mating cycles Termination 1/4-in flat tabs Locking device Quick Lock Mounting direction Rear / front mounting Chassis shape square G-size flange Layout four thru holes Material Contact plating Ag Contacts Copper Alloy Shell Zinc diecast, Ni plated Insert Polyamide PA 66 Environmental Temperature range -30 DegreesC to +80 DegreesC Flammability UL 94 V-0 Protection class IP 54 mated condition
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.