Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

XLR 3-Pole Male to XLR 3-Pole Female Feedthrough Adapter, D-Series

  • Mfr # NA3MDF

  • Zoro # G021850582


product price: $21.69
/ea

Key Features

Features
Latch Lock
Product Type
Audio Adapter
Connector on Second End Details
XLR Audio - Female
Connector on First End Details
XLR Audio - Male
Adapter Type
XLR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NA3MDF
Zoro #
G021850582
UPC #
7613187002243
Country of Origin
United States

Details

Features
Latch Lock
Product Type
Audio Adapter
Connector on Second End Details
XLR Audio - Female
Connector on First End Details
XLR Audio - Male
Adapter Type
XLR
Material
Polyamide - InsertSteel - Locking ElementDie-Cast Zinc - Shell
Connector Gender on First End
Male
Contact Plating
Silver, Nickel
Ingress Protection (IP) Rating
IP40
Connector Gender on Second End
Female

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.