Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nevermeasure NeverMeasure 22 in. L X 8 in. W Distance Measure 36 in. Black 2 pc NM03

NeverMeasure 22 in. L X 8 in. W Distance Measure 36 in. Black 2 pc (Discontinued)

  • Mfr # NM03
  • Zoro # G600536814
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NM03
Zoro #
G600536814
UPC #
854947008007
Country of Origin
United States

Description

Makes hanging pictures easy. Pictures, collages, cabinet matting, window tinting, window films, picture frames, wall shelves all can be done quickly and easily with the NeverMeasure. NeverMeasure is a multipurpose device that includes precise measuring, leveling and placement capabilities. The auto-centering feature makes it quick and easy to find the center of a space or object. The locking screw permits you to precisely transfer a dimension from a template or project to where it will be placed. The bubble vials allow you to seamlessly level your projects as you align and mark them.


  • • NeverMeasure set, includes standard and large, standard extends to 18", large extends to 36".
  • • Intergrated levels, horizontal, vertical and 45 degree.
  • • Auto centering
  • • Locking feature

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.