Zoro Homepage

1/4" Color Coding Dots Green Flr - Roll Form

  • Mfr # DOT-14RL Green Flr

  • Zoro # G2577964


product price: $9.49
/ea

Key Features

Label Color
Fluorescent Green
Adhesive
Permanent
Labels per Roll
1000
Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DOT-14RL Green Flr
Zoro #
G2577964
UPC #
-
Country of Origin
United States

Dimensions

Size
1/4 in

Details

Item
Label
Label Color
Fluorescent Green
Adhesive
Permanent
Labels per Roll
1000

Description

Color coded dots for all your lableing needs. Available in 5 different sizes and 31 different colors. Feature a permanent pressure sensitive adhesive. 1,000 labels per roll. Custom printing available!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.