1/4" Color Coding Dots Tan- Roll Form
- Mfr # DOT-14RL Tan
- Zoro # G2584398
product price:Â
$
9.95
/ea
Key Features
Label Color
Tan
Adhesive
Permanent
Labels per Roll
1000
Size
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DOT-14RL Tan
- Zoro #
- G2584398
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 1/4 in
Details
- Item
- Label
- Label Color
- Tan
- Adhesive
- Permanent
- Labels per Roll
- 1000
Description
Color coded dots for all your lableing needs. Available in 5 different sizes and 31 different colors. Feature a permanent pressure sensitive adhesive. 1,000 labels per roll. Custom printing available!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.