Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2" wide x 500" Gray Labeling Tape

  • Mfr # T-20-Gray

  • Zoro # G2596663


product price: $8.69
/ea

Key Features

Label Color
Gray
Adhesive
Removable
Resistance Properties
Water, Oil, and Acid Resistant
Width
2 in
Roll Length
500 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-20-Gray
Zoro #
G2596663
UPC #
-
Country of Origin
United States

Dimensions

Width
2 in
Roll Length
500 in

Details

Item
Labeling Tape
Label Color
Gray
Adhesive
Removable
Resistance Properties
Water, Oil, and Acid Resistant

Description

Color coded tape for all your lableing needs. Available in 5 different sizes and 31 different colors. Feature a permanent pressure sensitive adhesive. Custom printing available!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.