Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4 wide x 500 Copper Labeling Tape, PK4

  • Mfr # T-75-Copper

  • Zoro # G2608782


product price: $15.79
/pk 4, $3.95/ea

Key Features

Label Color
Copper
Resistance Properties
Water, Oil, and Acid Resistant
Width
3/4 in
Roll Length
500 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-75-Copper
Zoro #
G2608782
UPC #
-
Country of Origin
United States

Dimensions

Width
3/4 in
Roll Length
500 in

Details

Item
Labeling Tape
Label Color
Copper
Resistance Properties
Water, Oil, and Acid Resistant

Description

Color coded tape for all your lableing needs. Available in 5 different sizes and 31 different colors. Feature a permanent pressure sensitive adhesive.4 Rolls per pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.