
Ames - Filing Labels - Large - Number 6 1-7/8" x 1-7/8" Yellow
Mfr # XN-JL-6
Zoro # G2589480
product price: $29.89
/eaKey Features
Width
1-7/8 in
Color
Yellow
Legend
6
Labels per Roll
1000
Removable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XN-JL-6
Zoro #
G2589480
UPC #
-
Country of Origin
United States
Dimensions
Width
1-7/8 in
Core Dia.
1 in
Length
1-7/8 in
Details
Color
Yellow
Legend
6
Labels per Roll
1000
Removable
No
Item
Filing Label
Description
Filing labels for all your labeling needs. Featuring a permanent pressure sensitive adhesive. 1000 labels per roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.