
Biohazard Probably Biologically Contaminated Handle With Gloves1" x 3"
Mfr # LW-0013
Zoro # G2600793
product price: $24.99
/eaKey Features
Width
3 in
Color
Black, Fluorescent, Red
Labels per Roll
500
Core Dia.
1 in
Removable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LW-0013
Zoro #
G2600793
UPC #
-
Country of Origin
United States
Dimensions
Width
3 in
Core Dia.
1 in
Length
1 in
Details
Color
Black, Fluorescent, Red
Labels per Roll
500
Removable
No
Description
Biohazard labels to relay important messages. Feature a permanent pressure sensitive adhesive. 500 labels per roll.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.